Tune Up Kit
Ingersoll Rand Tune up Kit; For Mfr. No. 259
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 259-TK1 |
| For Use With | 259 |
| Brand | Ingersoll Rand |
Related Products
Tune-Up Kit Includes: * Qty 1 Grease Kit 105-6Gr * Qty 1 Motor Gasket 2130-283 * Qty 1 Gasket 2130-36 * Qty 1 Trigger Assembly 2130-D1093 * Qty 1 Power Knob Assembly 2130-D249 * Qty 1 Reverse Valve Assembly 2130-D329 * Qty 1 Vane Pack 2131-42A-6 * Qty 1 Retainer 2131-6 * Qty 1 Bearing 2131-97 * Qty 1 Inlet Parts Kit 2131-K303 * Qty 1 Spring 231-425A * Qty 1 Seal R1A-159
The 135MAX HD Air Hammer is the next generation air hammer that builds on the foundation set by 119MAX-incredible performance and power at an accessible cost-while leveraging a fine-tuned feather-able trigger, inspired by legendary Ingersoll Rand® impact wrenches, for more precision and even better results. Featuring an optimized combination of power and speed to achieve best-in-class 2600 BPM, the 135MAX can breeze through any job, from heavy duty front-end applications to the jobs that call for a lighter touch. And it's all backed by a two-year warranty. Send your productivity soaring ...
3M™ 30670 File Belt Arm Service Tool Kit, 1 Pkg Qty Service Tool Kit contains Wheel Positioning Block, Shaft Removal tool, 2 Bearing Removal tools, Bearing Mount tool, bearing Tool, and Retaining Compound.
It goes without saying that proper lubrication of any tool is essential if you want the tool to last. By lubricating your air tools, you'll prolong the life of tool motors, mechanisms, gearing, and other vital parts. Ingersoll Rand offers a complete line of specialized oils and greases that are engineered specifically for use with our air tools. Composite housing impact wrench care kit includes 4 oz. of oil (10Z4), 4 oz. of 115 grease (115-4T),and grease gun (GTH-1).
3M™ 28419 Wheel Adapter Kit, 1/2-20 Ext, 1 Pkg Qty Kit contains: a spindle extension, three #5 Telescoping Adapters 5/8" Wide, One set #3 Flange Adapter 1" X 1/2", One set #3 Flange Adapter 1" X 5/8", two 2" OD X 1/2" ID Steel Washers, two 2"OD X 5/8" ID Steel Washers, One end cap 1" X 1/2-20 INT.