Tune Up Kit
Ingersoll Rand Tune up Kit; For Mfr. No. 2850MAX
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 2850MAX-TK1 |
| For Use With | 2850Max |
| Brand | Ingersoll Rand |
Related Products
The 529 vibration reduced reciprocating saw is the perfect tool for cutting plastics, fiberglass, sheet metal, aluminum, and a host of other materials. Equipped with a 360-degree swivel inlet, this tool allows you to cut intricate patterns in both flat and curved surfaces. Features: Reliability With a guide that increases blade life, you know your tool will perform well from the moment you buy it Access Thanks to its ergonomic design, this tool can be used in even the tightest spaces Lock-Out Lever The 529 saw contains a unique system that prevents accidental throttle operation by ...
When it comes to having the upper hand on handheld tools, Ingersoll Rand's Pencil Grinder fits the bill- and the budget. Not a lot of space? Not a problem. Its slim profile makes it ideal for working in intricate spaces, but don't let its size fool you. This powerful tool packs a punch for nearly any job you throw its way-from precise grinding, to final cleaning and polishing dies, to mold finishing, light debarring and flash removal. Plus, its ergonomic design can't be dismissed. Created with a molded custom TPU grip for easy handling and an oversized speed control knob, the 320PG ...
Get your RP-DX Tube Cleaner working like new again with this service kit. It includes seals, bearings, and more for complete machine maintenance. This tune-up package comes with illustrated instructions and all the replacement wear items you need to get your unit running like new. RAM PRO Service Kit includes:: 824 Seal, 825 Bearing, 826 Snap Ring, 803 Screen Washer, 944 Spacer, 979 Drive Shaft, 949 Snap Ring, 935 12" Water Hose, 9648 Hose Clamp, 90078 Rubber Foot Features: High quality, durable construction Includes all replacement wear items in one convenient kit For RAM PRO Tube ...
Durable, versatile and cost effective, these grinders are great for porting, weld grinding, smoothing edges, de-burring and polishing. Ergonomic and lightweight, making them more comfortable to use for longer stretches of time. The 301BK allows for easier access to hard-to-reach places. The durable metal housing and powerful vane motor on these die grinders will make them trusted tools in your arsenal for years to come.
Designed for conveniences, the many features of the 327LS-A make it the ideal tool for every tire shop. The quick change chuck, built-in regulator and lever-style throttle make patchwork, roughing areas for recapping and cleaning tire molding a breeze. Features: Lever-style tease trigger with lock-off for easy operation and protection against accidental start-up Quick change chuck for easy buffing wheel change Piped-away exhaust (included) directs air away from work area and operator Convenient hanger-keeps tool within easy reach