Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB3234092

MPN #: 1924-06-01 00:00:00

Exair® TurboBlast® Safety Air Gun w/ 1112 Nozzle, Gate Valve and 6 ft extension, Aluminum

Product Description
TurboBlast® Safety Air Guns are extraordinary, ergonomic guns which produce very high airflow and force up to 23 pounds. A soft grip houses a one finger, button trigger which activates a powerful and adjustable airflow which can be dialed in for specific applications. These versions include the gate valve to allow for on-the-fly airflow adjustment.

Advantages:
  • Slag removal
  • Flash removal
  • Paper manufacturing cleanup
  • Steel Mill cleanup
  • Manufacturing cleanup of stubborn debris/waste
  • Part cooling
  • Part drying, liquid removal
Features:
  • Easy adjustment valve to control airflow blowing force
  • Light touch activation trigger
  • "Dead Man's" grip turns off airflow if handle is dropped
  • Highly ergonomic handle is insulated to protect from heat or cold
  • Integrated air nozzle guard
  • Improves safety and meets OSHA noise exposure and pressure standards


PRICE
$1,649.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Extension Length72 in

Product Details

Thrust4.5 lb-ft
MaterialAluminum
SCFM91
Package Quantity1
ColorBlack/Silver
Manufacturers Part Number1924-06-01 00:00:00
PSI80 psi
Extension MaterialAluminum
Max PSI120 psi
Noise Output96 dBA
BrandExair