Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Exair

Model # :WBB3234106

MPN #: 8193

Exair® Gen4® Ion Air Gun™ with 10' Cable, 1/4" NPT Air Inlet

Product Description
Exair's® handheld Gen4® Ion Air Gun combines portability, incredibly fast static decay rates, and low compressed air consumption to efficiently remove static, contaminants and dust from three dimensional parts prior to assembly, packaging, painting or finishing. The Gen4 Ion Air Gun neutralizes static electricity and cleans.

Applications:
  • Bag opening - form and fill
  • Clean and neutralize parts
  • Neutralizing shrink wrap
  • Cleaning molded parts
  • Removing static on assemblies
  • Neutralizing slitting operations
  • Package cleaning
  • Container neutralization
Advantages
  • Low air consumption
  • Rapid static decay
  • Quiet
  • Effective up to 15 feet (4.6m)
  • Shockless, non-radioactive
  • Compact, rugged, easy to install
  • Intake can be ducted
  • No moving parts - low maintenance
  • Variable force and flow


PRICE
$615.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Thrust20 lb-ft
MaterialAluminum
SCFM22
Package Quantity1
ColorBlack/Yellow
Manufacturers Part Number8193
PSI80 psi
Max PSI120 psi
Noise Output82 dBA
BrandExair