Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB3234140

MPN #: 1925

Exair® TurboBlast® Safety Air Gun with 1114 Nozzle & Gate Valve

Product Description
TurboBlast® Safety Air Guns are extraordinary, ergonomic guns which produce very high airflow and force up to 23 pounds. A soft grip houses a one finger, button trigger which activates a powerful airflow. The rugged cast aluminum handle is surrounded by an over-molded soft, yet rugged elastomer grip which is also UV and chemical resistant. The handle houses a low-profile trigger button, which keeps the trigger protected if dropped. An automatic air shut-off mechanism will engage if the TurboBlast® is let go of or dropped, preventing injury to operators. This trigger needs just a slight amount of squeeze to activate the nozzles to remove stubborn debris, slag, flash or liquids from many harsh processes. Base models include the 1' (304.8mm) extension, but can also be ordered with a 3' (914mm) or 6' (1829mm) extension. Nozzle guards are included for all models. These versions include the gate valve as well.

Applications
  • Paper manufacturing cleanup
  • Steel Mill cleanup
  • Manufacturing cleanup of stubborn debris/waste
  • Part cooling
  • Part drying, liquid removal
Advantages
  • Easy adjustment valve to control airflow blowing force (available on specific models)
  • Light touch activation trigger
  • "Dead Man's" grip turns off airflow if handle is dropped
  • Highly ergonomic handle is insulated to protect from heat or cold
  • Integrated air nozzle guard
  • Improves safety and meets OSHA noise exposure and pressure standards


PRICE
$1,325.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Thrust6.6 lb-ft
MaterialAluminum
SCFM135
Package Quantity1
ColorBlack/Silver
Manufacturers Part Number1925
PSI80 psi
Max PSI120 psi
Noise Output99 dBA
BrandExair