Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB3234159

MPN #: 1926

Exair® TurboBlast® Safety Air Gun with 1116 Nozzle and Gate Valve, Aluminum

Product Description
TurboBlast® Safety Air Guns are extraordinary, ergonomic guns which produce very high airflow and force up to 23 pounds. A soft grip houses a one finger, button trigger which activates a powerful airflow. A gate valve is available to allow for on-the-fly airflow adjustment when less or more airflow is demanded from the application. The rugged cast aluminum handle is surrounded by an over-molded soft, yet rugged elastomer grip which is also UV and chemical resistant. The handle houses a low-profile trigger button, which keeps the trigger protected if dropped. An automatic air shut-off mechanism will engage if the TurboBlast® is let go of or dropped, preventing injury to operators. This trigger needs just a slight amount of squeeze to activate the nozzles to remove stubborn debris, slag, flash or liquids from many harsh processes.

Advantages:
  • Slag removal
  • Flash removal
  • Paper manufacturing cleanup
  • Steel Mill cleanup
  • Manufacturing cleanup of stubborn debris/waste
  • Part cooling
  • Part drying, liquid removal
Features:
  • Easy adjustment valve to control airflow blowing force
  • Light touch activation trigger
  • "Dead Man's" grip turns off airflow if handle is dropped
  • Highly ergonomic handle is insulated to protect from heat or cold
  • Integrated air nozzle guard
  • Improves safety and meets OSHA noise exposure and pressure standards


PRICE
$1,425.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Thrust9.4 lb-ft
MaterialAluminum
SCFM188
Package Quantity1
ColorBlack/Silver
Manufacturers Part Number1926
PSI80 psi
Max PSI120 psi
Extension MaterialAluminum
Noise Output102 dBA
BrandExair