Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
IMPACTO

Model # :WBB2692131

MPN #: TTUXXS

Impacto TURBOTOE Steel Toe Cap Overshoe 2XS 2-5, Flexible & Pliable PVC, Antislip Sole, Waterproof

Product Description

IMPACTO® TURBOTOE Steel Toe Cap. Protects the toe area from accidental impact, crushing or stubbing. Made of flexible, pliable PVC. Treads under sole to prevent slipping and help liquid flow away from the foot. Perfect for visitors and temporary workers. Certified Satra CE and CSA certified. Steel toe complies with Impact and Compression Resistance, 75lb Rating; ASTM F2412/F2413.

PRICE
$43.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2
Size2XS

Product Details

Upper MaterialPVC
ColorBlack
ApplicationToe Protection
SeriesTURBOTOE
Midsole MaterialPVC
StyleOvershoe
Closure TypeSlip-On
MaterialPVC, Steel
Outsole MaterialPVC
DescriptionTURBOTOE Steel Toe Cap Overshoe
GenderUnisex
Footwear Coverage StyleOvershoe
Manufacturers Part NumberTTUXXS
Traction MaterialPVC
BrandIMPACTO