STLFLX ToeGUARDZ Steel Toe Overshoes M Fits Women's Size 10-11, Men's Size 8-9
Write a Review
|
Questions & Answers (0)
Product Description
Steel toe visitors overshoe. Great for temporary work or visitors. Largest widest fitting toe in the industry. Slip resisting TPR rubber shell and sole. Ambidextrous so no rights or lefts
PRICE
$43.95
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M |
Product Details
| Type | Overshoe |
| Color | Yellow |
| Toe Type | Steel Toe |
| Style | Traction |
| Material | TPR/Steel Toe |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Description | Toe GUARDZ Steel Toe Overshoes |
| Manufacturers Part Number | SEN-103 |
| Fits | Women's Size 10-11, Men's Size 8-9 |
| Brand | STLFLX |
Compliance & Certifications
| Certifications | CSA Z334 |