IMPACTO® TURBOTOE Steel Toe Cap. Protects the toe area from accidental impact, crushing or stubbing. Made of flexible, pliable PVC. Treads under sole to prevent slipping and help liquid flow away from the foot. Perfect for visitors and temporary workers. Certified Satra CE and CSA certified. Steel toe complies with Impact and Compression Resistance, 75lb Rating; ASTM F2412/F2413.
Impacto TURBOTOE Steel Toe Cap Overshoe Lrg 10-13, Flexible & Pliable PVC, Antislip Sole, Waterproof
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 |
| Size | L |
Product Details
| Upper Material | PVC |
| Color | Black |
| Application | Toe Protection |
| Series | TURBOTOE |
| Midsole Material | PVC |
| Style | Overshoe |
| Closure Type | Slip-On |
| Material | PVC, Steel |
| Outsole Material | PVC |
| Description | TURBOTOE Steel Toe Cap Overshoe |
| Gender | Unisex |
| Footwear Coverage Style | Overshoe |
| Manufacturers Part Number | TTUL |
| Traction Material | PVC |
| Brand | IMPACTO |