Standard Ignition Turn Signal Flasher
Each flasher is a direct-fit replacement that restores proper open and close functions, allowing electrical currents to flow across contact points. All of our flashers are constructed using durable electro-magnets encased in high temperature housings which are designed to withstand harsh engine conditions. This flasher features quick connect, plug-in terminals for easy installation. Robust design and high grade materials meet the stringent demands of today's service professional.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Model # :WBB2500907
MPN #: EFL-109
Turn Signal Flasher - Standard Ignition EFL-109
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$90.95
1
1
Expected on or around 11/01/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Function | Flasher |
| Mounting Bracket Included | No |
| Terminal Type | Blade Terminals |
| Voltage | 12 |
| Terminals | 3 |
| Connector Type | Rectangular |