Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2500580

MPN #: EFL-133

Turn Signal Flasher - Standard Ignition EFL-133

Product Description
Standard Ignition Turn Signal Flasher

Each flasher is a direct-fit replacement that restores proper open and close functions, allowing electrical currents to flow across contact points. All of our flashers are constructed using durable electro-magnets encased in high temperature housings which are designed to withstand harsh engine conditions. This flasher features quick connect, plug-in terminals for easy installation. Robust design and high grade materials meet the stringent demands of today's service professional.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • LeBaron - Engine: V6, 3.0L, 2972cc, 181ci, GAS   1995-1995
PRICE
$70.95

1
1
Expected on or around 11/11/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

FunctionFlasher
Mounting Bracket IncludedNo
Terminal TypeBlade Terminals
Voltage12
Terminals4
Connector TypeSquare