Standard Ignition Turn Signal Flasher
Each Turn Signal Flasher is a direct-fit OE replacement that ensures ease of installation. High-quality materials withstand extreme conditions. Undergoes extensive testing to ensure reliability. As a global manufacturer of automotive aftermarket products, we maintain complete quality control throughout the manufacturing process.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Model # :WBB2500849
MPN #: EFL-67
Turn Signal Flasher - Standard Ignition EFL-67
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$97.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Mounting Bracket Included | No |
| Contents | Relay |
| Voltage | 12 |
| Terminals | 10 |
| Connector Type | Rectangular |
| Function | Flasher |
| Terminal Type | Blade |