x

Take 15% off your entire order!

Offer applied at checkout

Turnbuckle Adjuster 1/2"

Turnbuckle Adjuster 1/2"

Item #: WBB359747

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 25

Price: $4.52

Save $0.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TURNBUCKLE ADJUSTER 1/2"

TURNBUCKLE ADJUSTER - Designed to provide vertical rod adjustment with split ring hangers.

  • SIZE 1/2 - 13
  • DIMENSION E 2
  • MAX REC LOAD LBS. 610
  • DIMENSION B 4.3
  • DIMENSION H 0.41
  • WEIGHT LBS 0.28
  • PIPE SIZE INCHES 2-1/2 to 3-1/2
  • CONSTRUCTION Malleable Iron
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

25 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Turnbuckle Adjuster 1/2"

Turnbuckle Adjuster 1/2"

Item #: WBB359747

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant