Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Tutco® Crankcase Heater CH115240 Round 120V 40 Watt

Tutco® Crankcase Heater CH115240 Round 120V 40 Watt

Item #: WBB238362

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 35

Price: $14.00

Save $0.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tutco® Crankcase Heater CH2303 Round 480V 70 Watt

Tutco® Crankcase Heater CH2303 Round 480V 70 Watt

Tutco® Crankcase Heater CH2803 Round 480V 70 Watt

Tutco® Crankcase Heater CH2803 Round 480V 70 Watt

Tutco® Crankcase Heater CH2552 Round 120V 100 Watt

Tutco® Crankcase Heater CH2552 Round 120V 100 Watt

Tutco® Crankcase Heater CH202 Round 240V 70 Watt

Tutco® Crankcase Heater CH202 Round 240V 70 Watt

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Tutco® Crankcase Heater CH115240 Round 120V 40 Watt 37-3/8 Max Girth

  • Corrosion resistant exterior
  • Silicone rubber element and insolated lead wires rated for 150°C
  • Custom leads and terminations available
  • Voltages through 600 VAC
  • Wattage for each model matches compressor requirements
  • Completely moisture-proof
  • Quick and easy installation
  • Nominal power consumption
  • UL recognized

Weights & Dimensions

  • Min Girth 30-5/16 in
  • Max Girth 37-3/8 in

Product Details

  • Min Order Quantity 4
  • Watts 40 W
  • Brand Tutco
  • Voltage 120 V
  • Manufacturers Part Number CH115240
  • Shape Round
  • Wattage 40 W
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

35 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tutco® Crankcase Heater CH115240 Round 120V 40 Watt

Tutco® Crankcase Heater CH115240 Round 120V 40 Watt

Item #: WBB238362

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant