Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Tutco® Crankcase Heater CH184 Round 240V 45 Watt

Tutco® Crankcase Heater CH184 Round 240V 45 Watt

Item #: WBB238396

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 36

Price: $13.75

Save $0.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tutco® Crankcase Heater CH184 Round 240V 45 Watt 21 Max Girth

  • Corrosion resistant exterior
  • Silicone rubber element and insolated lead wires rated for 150°C
  • Custom leads and terminations available
  • Voltages through 600 VAC
  • Wattage for each model matches compressor requirements
  • Completely moisture-proof
  • Quick and easy installation
  • Nominal power consumption
  • UL recognized

Weights & Dimensions

  • Min Girth 13-13/16 in
  • Max Girth 21 in

Product Details

  • Min Order Quantity 5
  • For Use With Matsushita: 2PSI, 2K21C, 2K28C, Tec RK
  • Watts 45 w
  • Brand Tutco
  • Voltage 240 v
  • Manufacturers Part Number CH184
  • Shape Round
  • Wattage 45 w
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

36 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tutco® Crankcase Heater CH184 Round 240V 45 Watt

Tutco® Crankcase Heater CH184 Round 240V 45 Watt

Item #: WBB238396

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant