Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Tutco® Crankcase Heater CH202 Round 240V 70 Watt 37-3/8 Max Girth
- Corrosion resistant exterior
- Silicone rubber element and insolated lead wires rated for 150°C
- Custom leads and terminations available
- Voltages through 600 VAC
- Wattage for each model matches compressor requirements
- Completely moisture-proof
- Quick and easy installation
- Nominal power consumption
- UL recognized
Weights & Dimensions
- Min Girth 33-9/16 in
- Max Girth 37-3/8 in
Product Details
- Min Order Quantity 4
- For Use With Copeland: BR
- Watts 70 W
- Brand Tutco
- Voltage 240 V
- Manufacturers Part Number CH202
- Shape Round
- Wattage 70 W
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Tutco® Crankcase Heater CH202 Round 240V 70 Watt
$43.95
- Product Information
- Customer Review
- Product Q&A
- Accessories