Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB2305181

MPN #: MTFB12-MDPECRGYGY

NPS® Mobile Cafeteria Table With Fixed Benches, 145"L x 56"W, Gray Top/Chrome Frame

Product Description
Mobile Fixed Bench Units from National Public Seating are the perfect solution when more seating per table is needed. Built on a solid 14-gauge steel frame with tamper-free hardware, tabletops & benches are protected with a high pressure laminate top and a phenolic backer sheet making them power washable. Our exclusive curved frame design, low to the ground 11-gauge end tube add safety by eliminating trip points on entry/exit. Storage latch release handles are easily accessible from both sides of the table without having to reach in. The storage latch automatically locks when folded for safety. Tables operate smoothly and safely thanks to the NPS EasyLift torsion bar system. The self-leveling automatic down lock engages at a partially opened position for safe, easy cleaning and again at the fully opened position. Our caster lift-off safety feature prevents the tables from rolling while in use. Available in a variety of shapes, wood cores, color finishes, edge protections and frames.

Features:
  • "EasyLift" Torsion Bar System One person Can Easily Lift and Fold Table for Convenient Storage
  • Phenolic Backer Adds Sanitary Protection and Power Washable
  • Automatic Down Lock: Self-Leveling Automatic Down Lock Ensures Engagement Every time Table is Fully Opened
  • Cleaning & Maintenance: Locks Table Partially Opened for Easy Floor Cleaning. Manual Release from Both Sides of Table to Fold
  • 14-Gauge Aprons and Steel Frame
  • Heavy Duty Casters: Extra-Wide and Durable 4" Non-Marring Casters are Extremely Smooth to Roll 275 lb. Weight Capacity Each
  • Prevent Tripping During Entry With Our Exclusive Curved Frame Design, and the Generous Spacing which Allows for Easy Entry, Exit, and Facility Cleaning
  • 11-Gauge End Leg Base Tube Design for Added Strength Allows Lower Tube for Safer Entry
  • 15 year warranty
  • Overall Dimensions: 145"L x 56"W x 29"H
  • Overall Dimensions Folded: 56"L x 35-1/2"W x 81"H


PRICE
$2,879.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length145 in
Width56 in
Height29 in
Weight Capacity300 lbs
Seat Width10 in
Seat Height17 in
Folded Width35-1/2 in
Top Thickness3/4 in
Table Width30 in
Folded Length56 in
Folded Height81 in
Table Length145 in

Product Details

Assembly RequiredNo
Frame Color FamilyChrome
Manufacturers Part NumberMTFB12-MDPECRGYGY
ShapeRectangle
BrandNational Public Seating
TypeMobile Cafeteria Table with Fixed Bench
SeriesMTFB Series
Top Color FamilyGray
CastersYes
FoldableYes
Number of Seats16
Seat Color FamilyGray
DescriptionCafeteria Table
Frame MaterialSteel
Top EdgeProtect-Edge
Top MaterialMDF

Warranty

Warranty15 yr

Compliance & Certifications

CertificationsADA, MAS Certified Green, UL