Crayola® Twistables Colored Pencils, 30 Assorted Colors/Pack
Write a Review
|
Questions & Answers (0)
Product Description
No sharpening neededjust twist the barrel and more pencil is revealed. Pencil barrel does not get shorter with use. Clear barrel provides view of inside twisting action.
Colors Included:
Red, Red Orange, Orange, Yellow Orange, Mango, Golden Yellow, Yellow, Green Yellow, Lime Green, Yellow Green, Green, Asparagus, Aqua Green, Blue, Cerulean, Blue Violet, Orchid, Violet, Mahogany, Maroon, Magneta, Carnation Pink, Wisteria, Tan, Light Brown, Brown, Apricot, White, Gray, Black.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Colors Included:
Red, Red Orange, Orange, Yellow Orange, Mango, Golden Yellow, Yellow, Green Yellow, Lime Green, Yellow Green, Green, Asparagus, Aqua Green, Blue, Cerulean, Blue Violet, Orchid, Violet, Mahogany, Maroon, Magneta, Carnation Pink, Wisteria, Tan, Light Brown, Brown, Apricot, White, Gray, Black.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$15.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 30 Pack |
| Lead Diameter | 2 mm |
Product Details
| Supply Type | Drawing Supplies |
| Color | Assorted |
| Age Recommendation | 6+ |
| Style | Colored Pencil |
| Package Quantity | 30/Pack |
| Description | Twistables Colored Pencils |
| Lead Color Family | Assorted |
| Manufacturers Part Number | 687409 |
| Barrel Color Family | Assorted |
| Lead Degree Hardness | Soft |
| Brand | Crayola |