Bic® Mechanical Pencil, 0.7mm, Assorted Barrels, 10/Pack
|
Questions & Answers (0)
Product Description
Each mechanical pencil offers the write-out of 2.5 wood-case pencils. Design includes a top advance. Each mechanical pencil includes three full-length, No. 2 leads. Pocket Clip & Eraser.
PRICE
$7.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.7 mm |
Product Details
| Style | Mechanical Pencil |
| Type | Pencil |
| Package Quantity | 10/Pack |
| Description | Bic Mechanical Pencil |
| Lead Color Family | Black |
| Refillable | No |
| Manufacturers Part Number | MPP101 |
| Pencil Number | #2 |
| Barrel Color Family | Assorted |
| Retractable | Yes |
| Brand | BIC |