Hubbell GCSP-AA-03 Two Alligator Clips w/ 3 Ft. 7X19 Stranded Flex. Steel Cable
Write a Review
|
Questions & Answers (0)
Product Description
Made of steel for long lasting durability. Antistatic cables prevent sparks from static electricity generated by movement and flow of flammable liquids. Bonding between containers during liquid transfer and connecting drums to an earth ground are required by Federal and local codes. 7 x 19 stranded steel cables provide maximum flexibility and conductivity. Insulated Cables have a safety orange jacket. Size is 3'.
PRICE
$68.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 |
| Width | 4-1/2 in |
| Height | 3-1/2 in |
| Cord Length | 3 |
Product Details
| Material | Flex. Steel Cable |
| Features | Two Alligator Clips |
| Color | Orange |
| Manufacturers Part Number | GCSP-AA-03 |
| Brand | Gleason Reel |