Features:
- High quality alligator clip for grounding items such as ESD wrist straps and coil cords
- Connects to a standard banana plug
- Material: stainless steel
- Sold in bags of 20
Weights & Dimensions
| Width | 1 in |
| Weight | 0.1 lbs |
Product Details
| Type | Alligator Clip |
| Material | Copper |
| Package Quantity | 20 |
| Color | Black |
| Manufacturers Part Number | AC1000 |
| Accessory Type | Alligator Clip |
| Brand | Transforming Technologies |
Warranty
| Warranty | 1 yr |