Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1637526

MPN #: E01750

AT-A-GLANCE® Two-Color Desk Calendar Refill, 3.5 x 6, White Sheets, 12-Month (Jan to Dec): 2026

Product Description
Half-hourly appointment times. One day per two-page spread ruled for appointments; full weekends. Past, current and future months reference. Monthly tabs for easy referencing of dates.

Features:
  • Size: 3-1/2" x 6"
  • Appointment Ruling: 30-min, 7 AM to 5 PM (Sun.-Sat.)
  • Page Format: One Day per Two-Page Spread
  • For Use In: AT-A-GLANCE® #17 Bookstyle Base
  • Includes removable monthly tabs


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$21.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width3-1/2 in
Height6 in
Size3-1/2 x 6

Product Details

TypeDesk Calendar Refill
ColorWhite
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Day Per 2 Page
DescriptionTwo-Color Desk Calendar Refill
Date FormatDaily
Package Quantity1
Manufacturers Part NumberE01750
BrandAt-A-Glance