2000 PLUS® Two-Color Word Dater, 1 3/4 x 1, "Faxed," Self-Inking
Write a Review
|
Questions & Answers (0)
Product Description
Combine a word and date to make a real impression. Four-band date; months, days and six-year band. Plastic frame. Includes cartridge-style two-color (blue and red) ink pad. Type size 1 1/2. Stamp Type: Message Dater; Message(s): FAXED; Ink Types: Self-Inking; Impression Width: 1 3/4".
PRICE
$75.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
Product Details
| Type | Self-Inking Stamp |
| Package Quantity | 1 |
| Description | Two-Color Word Dater |
| Color | Blue |
| Manufacturers Part Number | 011032 |
| Design/Message | FAXED |
| Brand | 2000Plus |