x

Take 15% off your entire order!

Offer applied at checkout

United Visual Products Two-Door Outdoor Corkboard - 48"W x 36"

United Visual Products Two-Door Outdoor Corkboard - 48"W x 36"

Item #: WB248656

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $322.95

Save $16.15 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $322.95 ea.
  • Buy 3+ $310.95 ea.

Quantity

Customers Also Viewed

United Visual Products Two-Door Outdoor Corkboard - 48 x 36 x 2"

Two Door Message Board
These enclosed message boards offer added protection that makes them great for outdoor use Display messages outdoors with these enclosed corkboards. Made using satin anodized aluminum frame with shatter resistant acrylic windows. Doors have cylinder locks with 2 keys and full length piano hinges to protect messages. Resilient, self-healing natural cork tacking surface provides long-term use. Message boards feature weather resistant aluminum backing with silicone sealant to resist outdoor environments and weathering. Frame measures 1"W x 2"D with 1-7/8"W door frame. Interior is 5/8"D.

  • WIDTH INCHES 48
  • DEPTH INCHES 2
  • HEIGHT INCHES 36
  • COLOR FINISH Natural
  • ASSEMBLY Assembled
  • BRAND United Visual Products
  • DESCRIPTION Outdoor Enclosed Bulletin Board
  • DOOR QUANTITY 2
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER UV404
  • MODEL 248656
  • STYLE Cork Board
  • SUGGESTED USE Outdoor
  • TYPE Without Header
  • WEIGHT LBS 37
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Cork
  • EDGE TYPE Straight
  • INTERIOR DEPTH INCHES 5/8
  • EXTERIOR DEPTH INCHES 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Visual Products Two-Door Outdoor Corkboard - 48"W x 36"

United Visual Products Two-Door Outdoor Corkboard - 48"W x 36"

Item #: WB248656

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant