Fenco Two Drawer With KeyLocks P-31-A - 18"W x 19"D x 13-7/8"H Champagne
Write a Review
|
Questions & Answers (0)
Product Description
FENCO accessories integrate well into your new or existing system. Many different cash/coin trays constructed of steel or ultra-plastic, four different-sized note inserts, and a large assortment of options allow you to create the system that is right for you!. Both the Goldline and Silverline are all welded, all steel product lines. (NO pop rivets holding the shell together and NO plastic drawer bodies).
PRICE
$579.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 19 in |
| Height | 13-7/8 in |
| Weight | 60 lbs |
| Drawer Weight Capacity | 75 lbs |
Product Details
| Lock Type | Keyed lock, Keyed Different |
| Type | Drawer Unit |
| Standard Locking Option | Keylock |
| Color | Tan |
| Door Type | No Door |
| Series | Goldline - Teller Line Accessories |
| Number of Drawers | 2 |
| Drawer Quantity (Drawer Size) | 2 (15-9/16"W x 17"D x 5-1/2"H) |
| Style | Drawer Unit |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | P-31-A |
| Drawer Type | (2) Keylocking Box Drawers |
| Brand | Fenco |