Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bimba-Mead

Model # :WBB571617

MPN #: CSV-103

Bimba-Mead Two Hand Control CSV-103, For Electrical Actuation Of Solenoid Valve

Product Description
For Safer Operation of Your Machinery CSVs are two-hand anti-tiedown controls. When used, they provide safer operation of air presses, drill fixtures, clamping fixtures, cylinders, valves, or light assembly equipment. Models 101, 101LS, 102, 102LS and 103 have compact and completely self-contained controls, recessed actuation buttons built in the ends and a universal mount for convenient positioning. For remote two hand, anti-tiedown operations, see model CSV-107.Function of CSV's Concurrent actuation of the recessed buttons generates a signal. Releasing one or both buttons immediately stops the signal which cannot be re-instituted until both buttons are again actuated concurrently. Push-to-connect fittings included. Converts an air signal into an electrical signal for actuating solenoid valves or other electrical devices. Concurrent actuation of the recessed buttons produces an electrical output. Releasing one or both buttons stops the output. The CSV-103 will not recycle until both triggers are released and again actuated concurrently. internal switch rated at 15 amps, 480 VAC. includes lead wire and receptacle.

PRICE
$2,119.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10.44 in
Width3-1/2 in
Height3-3/16 in
Port Size1/8 in

Product Details

Thread TypeNPTF
TypeTwo-Hand Control Valve
Operating Pressure Range70-100 PSI psi
Manufacturers Part NumberCSV-103
FunctionElectrical Actuation of Solenoid Valve
For Use WithAir Press, Drill/Clamping Fixtures, Cylinders, Valves, Light Assembly Equipment
Fitting MaterialChrome Plated Brass and Steel
BrandBimba-Mead