Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bimba-Mead

Model # :WBB571639

MPN #: CSV-102

Bimba-Mead Two Hand Control CSV-102, Cv=1.00

Product Description
For Safer Operation of Your Machinery CSVs are two-hand anti-tiedown controls. When used, they provide safer operation of air presses, drill fixtures, clamping fixtures, cylinders, valves, or light assembly equipment. CSV-10 has compact and completely self-contained controls, recessed actuation buttons built in the ends and a universal mount for convenient positioning. Function of CSV's Concurrent actuation of the recessed buttons generates a signal. Releasing one or both buttons immediately stops the signal which cannot be re-instituted until both buttons are again actuated concurrently. Push-to-connect fittings included. Complete power package containing a 4-way power valve (Cv=1.00) for direct actuation of single-acting or double acting air cylinders. Actuation sends a sustained air flow to one cylinder port. Releasing one or both buttons shifts the flow to the other cylinder port. Built-in mufflers reduce sound levels.

PRICE
$1,679.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10.44 in
Width3-1/2 in
Height3-3/16 in
Port Size1/4 in

Product Details

Thread TypeNPTF
TypeTwo-Hand Control Valve
Operating Pressure Range70-100 PSI psi
Manufacturers Part NumberCSV-102
FunctionDirect Actuation of Air Cylinder or Air Press
For Use WithAir Press, Drill/Clamping Fixtures, Cylinders, Valves, Light Assembly Equipment
Fitting MaterialPlastic
BrandBimba-Mead