Bimba-Mead Flow Control In-Line MF1-02, 1/4 NPT Male Port Control Flow Inlet, 1/4 NPT Female Port
Write a Review
|
Questions & Answers (0)
Product Description
Smooth Laminar Flow The unique construction of Dyla-Trol assures a perfectly tapering flow. This unprecedented smoothness is made possible by the iris type orifice mechanism. Where needle-type flow controls generate turbulence as they close, Dyla-Trol maintains an even 360 Degree laminar flow regardless of the setting. High Repeatability The fast-acting check mechanism in each free flow model responds to very slight changes in pressure. This guarantees fast resetting and dependable repeatability with each cycle. Precise-Metering Flow Control Fine tune the speed of your cylinders with precise-metering Dyla-Trol valves. No other flow control provides such accurate control of cylinder motion. For best results locate flow control valves right on the cylinder ports with the free flow direction pointing toward the cylinder. Air exhausting from the cylinder will then be metered. Controlling air entering the cylinder produces a less smooth motion. Note: While Dyla-Trol are most often used to adjust cylinder speed, they are ideal for use wherever air or oil flow is to be controlled. Compact inline Design The convenient inline design makes flow setting and plumbing easy. The hexagonal adjusting sleeve, which may be turned by hand, is only slightly greater in diameter than the tubing and has no protuberances to impair hook-up. Each Valve Factory Tuned for Accuracy To accomplish the perfect orifice concentricity that is necessary to produce the high performance of Dyla-Trols, each sleeve and body set is permanently mated during production.
PRICE
$39.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/64 in |
| Width | 1/2 in |
| Height | 1-1/4 in |
| Port Size | 1/4 in |
Product Details
| Thread Type | NPT |
| Type | Flow Control Valves |
| Max Oil Pressure | 250 PSI |
| Max Air Pressure | 250 PSI |
| Manufacturers Part Number | MF1-02 |
| For Use With | Pneumatic Cylinders |
| Flow Coefficient | Cv = 0.1 (8 CFM) |
| Brand | Bimba-Mead |