For Safer Operation of Your Machinery CSVs are two-hand anti-tiedown controls. When used, they provide safer operation of air presses, drill fixtures, clamping fixtures, cylinders, valves, or light assembly equipment. CSV-102W has compact and completely self-contained controls, recessed actuation buttons built in the ends and a universal mount for convenient positioning. Function of CSV's Concurrent actuation of the recessed buttons generates a signal. Releasing one or both buttons immediately stops the signal which cannot be re-instituted until both buttons are again actuated concurrently. Push-to-connect fittings included. Complete power package containing a 4-way power valve (Cv=1.00) for direct actuation of single-acting or double acting air cylinders. Actuation sends a sustained air flow to one cylinder port. Releasing one or both buttons shifts the flow to the other cylinder port. Built-in mufflers reduce sound levels. CSVs are designed for use in a wash-down environment. The units provide the same pilot and power functionality of the CSV-102. The logic circuitry is housed in a fiberglass industrial control panel enclosure, providing excellent chemical and corrosion resistance.
Bimba-Mead Two Hand Control CSV-102W, Cv=1.00 Washdown
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,029.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-13/16 in |
| Width | 4-5/32 in |
| Height | 4-1/2 in |
| Port Size | 1/4 in |
Product Details
| Thread Type | NPTF |
| Type | Two-Hand Control Valve |
| Operating Pressure Range | 70-100 PSI psi |
| Manufacturers Part Number | CSV-102W |
| Function | Direct Actuation of Air Cylinder or Air Press |
| For Use With | Air Press, Drill/Clamping Fixtures, Cylinders, Valves, Light Assembly Equipment |
| Fitting Material | Chrome Plated Brass |
| Brand | Bimba-Mead |