Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bimba-Mead

Model # :WBB571618

MPN #: CSV-107

Bimba-Mead Two Hand Control CSV-107, Remote Logic Unit Only

Product Description
For Safer Operation of Your MachineryCSV-107 is a remote two-hand anti-tiedown control. When used, they provide safer operation of air presses, drill fixtures, clamping fixtures, cylinders, valves, or light assembly equipment. Function of CSV's CSV-107 is designed to actuate 3 or 4-way air piloted, spring return power valves or directly power smaller single-acting cylinders. A signal can only be initiated by concurrent actuation from two remote inputs. Releasing one or both buttons immediately stops the signal and the unit cannot recycle until both signals are again simultaneously actuated. (CV = 0.11)Push-to-connect fittings included. The CSV-107 may be purchased alone or with low stress signal valves, see CSV-107LS1 or CSV-107LS2.

PRICE
$785.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.63 in
Width1.81 in
Height3 in
Port SizeFittings included for 5/32 in OD Tube in

Product Details

TypeTwo-Hand Control Valve
Operating Pressure Range70-100 PSI psi
Manufacturers Part NumberCSV-107
FunctionRemote Logic Unit Only
For Use WithAir Press, Drill/Clamping Fixtures, Cylinders, Valves, Light Assembly Equipment
Fitting MaterialBrass
BrandBimba-Mead