Two-Piece Clamping Collar, 1/2", Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Two-Piece Clamping Collar 2C-Series, Climax Metal, 1/2" bore, 1-1/8" outside diameter.
Aluminum Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Aluminum Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
PRICE
$8.70
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13/32 in |
| Weight | 0 lbs |
| Diameter | 1-1/8 in |
| Bore Size | 1/2" |
Product Details
| Material | Aluminum |
| Description | Two-Piece Clamping Collar |
| Manufacturers Part Number | 2C-050-A |
| Brand | Climax Metal |