One-Piece Clamping Collar, 1 " Bore, G1SC-100-SS
|
Questions & Answers (0)
Product Description
One-Piece Clamping Collar, 1 " bore, 1 3/4 " outside diameter.
Stainless Steel One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Stainless Steel One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
PRICE
$18.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Weight | 3 oz |
| Clamp Screw | 1/4-28 x 5/8 |
| Diameter | 1-3/4 in |
| Bore Size | 1" |
Product Details
| Material | Stainless Steel |
| Description | One-Piece Clamping Collar |
| Manufacturers Part Number | G1SC-100-SS |
| Brand | Climax Metal |