Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB282624

MPN #: 2C-050-S

Two-Piece Clamping Collar, 1/2", Stainless Steel

Product Description
Two-Piece Clamping Collar 2C-Series, Climax Metal, 1/2" bore, 1-1/8" outside diameter.

Stainless Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

PRICE
$16.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13/32 in
Weight0.1 lbs
Diameter1-1/8 in
Bore Size1/2"

Product Details

MaterialStainless Steel
DescriptionTwo-Piece Clamping Collar
Manufacturers Part Number2C-050-S
BrandClimax Metal