Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB263266

MPN #: G2SC-025-B

Two-Piece Clamping Collar, 1/4 " Bore, G2SC-025-B

Product Description
Two-Piece Clamping Collar, 1/4 " bore, 11/16" outside diameter.

Black Oxide Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

PRICE
$4.32

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5/16 in
Weight0.4 oz
Clamp Screw4-40 x 3/8
Diameter11/16 in
Bore Size1/4"

Product Details

MaterialBlack Oxide Steel
DescriptionTwo-Piece Clamping Collar
Manufacturers Part NumberG2SC-025-B
BrandClimax Metal