Two-Piece Clamping Collar, 1/4 " Bore, G2SC-025-SS
Write a Review
|
Questions & Answers (0)
Product Description
Two-Piece Clamping Collar, 1/4 " bore, 11/16" outside diameter.
Stainless Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Stainless Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
PRICE
$9.70
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/16 in |
| Weight | 0.4 oz |
| Clamp Screw | 4-40 x 3/8 |
| Diameter | 11/16 in |
| Bore Size | 1/4" |
Product Details
| Material | Stainless Steel |
| Description | Two-Piece Clamping Collar |
| Manufacturers Part Number | G2SC-025-SS |
| Brand | Climax Metal |