One-Piece Clamping Collar, 1 5/8 " Bore, G1SC-162-B
|
Questions & Answers (0)
Product Description
One-Piece Clamping Collar, 1 5/8 " bore, 2 5/8 " outside diameter.
Black Oxide Steel One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Black Oxide Steel One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
PRICE
$12.25
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11/16 in |
| Weight | 10 oz |
| Clamp Screw | 5/16-24 X 1 |
| Diameter | 2-5/8 in |
| Bore Size | 1-5/8" |
Product Details
| Material | Black Oxide Steel |
| Description | One-Piece Clamping Collar |
| Manufacturers Part Number | G1SC-162-B |
| Brand | Climax Metal |