Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB263402

MPN #: G2SC-150-B

Two-Piece Clamping Collar, 1 1/2 " Bore, G2SC-150-B

Product Description
Two-Piece Clamping Collar, 1 1/2 " bore, 2 3/8 " outside diameter.

Black Oxide Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

PRICE
$9.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9/16 in
Weight6 oz
Clamp Screw1/4-28 x 3/4
Diameter2-3/8 in
Bore Size1-1/2"

Product Details

MaterialBlack Oxide Steel
DescriptionTwo-Piece Clamping Collar
Manufacturers Part NumberG2SC-150-B
BrandClimax Metal