Two-Piece Clamping Collar, 2 15/16" Bore, G2SC-293-B
Write a Review
|
Questions & Answers (0)
Product Description
Two-Piece Clamping Collar, 2 15/16" bore, 4 1/4 " outside diameter.
Black Oxide Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Black Oxide Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
PRICE
$41.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7/8 in |
| Weight | 26.5 oz |
| Clamp Screw | 3/8-24 x 1 |
| Diameter | 4-1/4 in |
| Bore Size | 2-15/16" |
Product Details
| Material | Black Oxide Steel |
| Description | Two-Piece Clamping Collar |
| Manufacturers Part Number | G2SC-293-B |
| Brand | Climax Metal |