Two-Piece Clamping Collar Recessed Screw, 2-1/4", Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Two-Piece Clamping Collar Recessed Screw H2C-Series, Climax Metal, 2-1/4" bore, 3-1/2" outside diameter.
Stainless Steel Two-Piece Clamping Collar - Recessed Screw Head. Recessed Screw Head provides an outside surface free of major projections for safety. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Stainless Steel Two-Piece Clamping Collar - Recessed Screw Head. Recessed Screw Head provides an outside surface free of major projections for safety. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
PRICE
$135.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/8 in |
| Weight | 0.9 lbs |
| Diameter | 3-1/2 in |
| Bore Size | 2-1/4" |
Product Details
| Material | Stainless Steel |
| Description | Two-Piece Clamping Collar - Recessed Screw |
| Manufacturers Part Number | H2C-225-S |
| Brand | Climax Metal |