Two-Piece Clamping Coupling, 1 3/8 " Bore, G2SCC-137-137
Write a Review
|
Questions & Answers (0)
Product Description
is made from black steel oxide for long lasting durability.
Coupling has a 1 3/8" bore and 2 1/2" outside diameter.
Coupling has a 1 3/8" bore and 2 1/2" outside diameter.
PRICE
$115.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-5/8 in |
| Weight | 37 oz |
| Clamp Screw | 5/16-24 x 1 |
| Diameter | 2-1/2 in |
| Bore Size | 1-3/8" |
Product Details
| Material | Black Oxide Steel |
| Description | Two-Piece Clamping Coupling |
| Manufacturers Part Number | G2SCC-137-137 |
| Brand | Climax Metal |