Two-Piece Clamping Coupling, 1 " Bore, G2SCC-100-100KW
Write a Review
|
Questions & Answers (0)
Product Description
is made from black steel oxide with Keyway for long lasting durability.
Coupling has a 1" bore and 1 3/4" outside diameter.
Coupling has a 1" bore and 1 3/4" outside diameter.
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Weight | 23.6 oz |
| Clamp Screw | 1/4-28 x 5/8 |
| Diameter | 1-3/4 in |
| Bore Size | 1" |
Product Details
| Material | Black Oxide Steel |
| Description | Two-Piece Clamping Coupling |
| Manufacturers Part Number | G2SCC-100-100KW |
| Brand | Climax Metal |