Two-Piece Clamping Coupling, 1 1/2 " Bore, G2SCC-150-150KW
Write a Review
|
Questions & Answers (0)
Product Description
is made from black steel oxide with Keyway for long lasting durability.
Coupling has a 1 1/2" bore and 2 5/8" outside diameter.
Coupling has a 1 1/2" bore and 2 5/8" outside diameter.
PRICE
$145.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-7/8 in |
| Weight | 49.5 oz |
| Clamp Screw | 5/16-24 x 1 |
| Diameter | 2-5/8 in |
| Bore Size | 1-1/2" |
Product Details
| Material | Black Oxide Steel |
| Description | Two-Piece Clamping Coupling |
| Manufacturers Part Number | G2SCC-150-150KW |
| Brand | Climax Metal |