Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB282315

MPN #: 2ISCC-062-062

2-Piece Industry Standard Clamping Couplings, 5/8", Black Oxide Steel

Product Description
Two-Piece Industry Standard Clamping Couplings 2ISCC-Series, Climax Metal, 5/8" bore, 1-5/16" outside diameter.

Black Oxide Steel Two-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.

PRICE
$69.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5 lbs
Diameter1-5/16 in
Bore Size5/8"

Product Details

MaterialBlack Oxide Steel
DescriptionTwo-Piece Clamping Coupling
Manufacturers Part Number2ISCC-062-062
BrandClimax Metal