2-Piece Industry Standard Clamping Couplings, 1-1/4", Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Two-Piece Industry Standard Clamping Couplings 2ISCC-Series, Climax Metal, 1-1/4" bore, 2-1/16" outside diameter.
Stainless Steel Two-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
Stainless Steel Two-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
PRICE
$419.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Diameter | 2-1/16 in |
| Bore Size | 1-1/4" |
Product Details
| Material | Stainless Steel |
| Description | Two-Piece Clamping Coupling |
| Manufacturers Part Number | 2ISCC-125-100-S |
| Brand | Climax Metal |