x

Take 15% off your entire order!

Offer applied at checkout

Two Piece Wall Bracket, 3-1/2" Long, Chrome - 650-6434 - Pkg Qty 2

Two Piece Wall Bracket, 3-1/2" Long, Chrome - 650-6434 - Pkg Qty 2

Item #: WBB667312

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.60 ea.

Price: $17.20 / Pkg of 2

Save $0.86 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Two Piece Wall Bracket, 2-1/2" Long, Chrome

Two Piece Wall Bracket, 2-1/2" Long, Chrome. Bracket Length Is 2-1/2 Inches And The Base Width Is 1-1/2 Inches. Use with All Manufacturers.

  • LENGTH INCHES 3-1/2
  • WIDTH INCHES 1-1/2
  • HEIGHT INCHES 1-1/2
  • THICKNESS INCHES 1/8
  • USED WITH PARTITION MATERIAL All
  • PANEL OR POST SIZE All
  • PACKAGE QUANTITY 2
  • TYPE Wall Bracket
  • DESCRIPTION Two Piece Wall Bracket, 3-1/2" Long, Chrome
  • CONSTRUCTION Zamak
  • MANUFACTURERS PART NUMBER 650-6434
  • COLOR FINISH Chrome
  • BRAND Sentry Supply
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Two Piece Wall Bracket, 3-1/2" Long, Chrome - 650-6434 - Pkg Qty 2

Two Piece Wall Bracket, 3-1/2" Long, Chrome - 650-6434 - Pkg Qty 2

Item #: WBB667312

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant