C-Line Products Two-Pocket Shop Ticket Holder w/Hanging Strap, Stitched, Clear, 9 x 12, 15/BX
Write a Review
|
Questions & Answers (0)
Product Description
Two-pocket shop ticket holders keep important project and job information together in one convenient place. Large 9 x 12 pocket holds papers, catalogs, schedules, lists and more. Small 9 x 6 pocket holds CDs, keys, notes, and all other corresponding job information. Convenient strap and eyelet at top for hanging. Reinforced black stitched edge for longer product life. 15/BX.
PRICE
$50.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 in |
| Width | 15-5/8 in |
| Height | 10-3/4 in |
| Weight | 3 lbs |
Product Details
| Style | Ticket Holder |
| Material | Vinyl |
| Package Quantity | 15/Box |
| Description | Two-Pocket Shop Ticket Holder w/Hanging Strap |
| Color | Clear |
| Manufacturers Part Number | 38912 |
| Paper Type | Forms |
| Brand | C-Line Products |