Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clip Strip Corp.

Model # :WBB897833

MPN #: WTH-385C

Wood Shelf Ticket Holders, 7/8"H X 3-1/4"W - Pkg Qty 100

Product Description
Clip Strip shelf edge sign holders sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! Holds 7/8" high ticket on shelves 3/4" thick , Molded in clear PVC, 7/8" H x 3 1/4" W.

PRICE
$54.00  Sold in packages of 100 / $0.54 ea

Min. purchase quantity is 2
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7/8 in
Width3-1/4 in

Product Details

MaterialPVC
Package Quantity100
DescriptionWood Shelf Ticket Holders
ColorClear
Manufacturers Part NumberWTH-385C
BrandClip Strip Corp.