Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Jamco Service Cart w/2 Shelves, 2400 lb. Capacity, 48"L x 30"W x 31"H, Gray

Jamco Service Cart w/2 Shelves, 2400 lb. Capacity, 48"L x 30"W x 31"H, Gray

Item #: WB502385

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $755.00

$125.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ Service Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 24"W x 31"H, Gray

Global Industrial™ Service Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 24"W x 31"H, Gray

Global Industrial™ Steel Stock Cart w/2 Shelves, 500 lb. Capacity, 36"L x 24"W x 32"H

Global Industrial™ Steel Stock Cart w/2 Shelves, 500 lb. Capacity, 36"L x 24"W x 32"H

Free Shipping

RomoTech 65 Gallon Plastic Storage Tank 82123939 - Round with Leg Supports

RomoTech 65 Gallon Plastic Storage Tank 82123939 - Round with Leg Supports

Global Industrial™ 72x30 Adjustable Height Workbench C-Channel Leg - Laminate Square Edge Gray

Global Industrial™ 72x30 Adjustable Height Workbench C-Channel Leg - Laminate Square Edge Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Portable Steel Table w/1 Shelf, 1200 lb. Capacity, 72"L x 36"W x 30"H

Global Industrial™ Portable Steel Table w/1 Shelf, 1200 lb. Capacity, 72"L x 36"W x 30"H

Global Industrial™ Service Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 24"W x 27"H, Gray

Global Industrial™ Service Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 24"W x 27"H, Gray

Global Industrial™ Service Cart w/2 Shelves, 1200 lb. Capacity, 48"L x 30"W x 30"H, Gray

Global Industrial™ Service Cart w/2 Shelves, 1200 lb. Capacity, 48"L x 30"W x 30"H, Gray

Global Industrial™ Fold-A-Way Stock Cart w/2 Shelves, 750 lb. Cap, 38"L x 28"W x 39"H, Blue

Global Industrial™ Fold-A-Way Stock Cart w/2 Shelves, 750 lb. Cap, 38"L x 28"W x 39"H, Blue

Global Industrial™ Steel Stock Cart w/2 Shelves, 500 lb. Capacity, 30"L x 16"W x 32"H

Global Industrial™ Steel Stock Cart w/2 Shelves, 500 lb. Capacity, 30"L x 16"W x 32"H

Free Shipping

Global Industrial™ Service Cart w/2 Shelves, 1200 lb. Capacity, 60"L x 30"W x 31"H, Gray

Global Industrial™ Service Cart w/2 Shelves, 1200 lb. Capacity, 60"L x 30"W x 31"H, Gray

Little Giant® Service Cart w/2 Tray Shelves,1200 lb. Capacity, 36"L x 24"W x 35"H, Gray

Little Giant® Service Cart w/2 Tray Shelves,1200 lb. Capacity, 36"L x 24"W x 35"H, Gray

Little Giant® Service Cart w/2 Flush Shelves, 1200 lb. Capacity, 48"L x 24"W x 35"H, Gray

Little Giant® Service Cart w/2 Flush Shelves, 1200 lb. Capacity, 48"L x 24"W x 35"H, Gray

Jamco Order Picking Cart w/2 Tray Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H, Gray

Jamco Order Picking Cart w/2 Tray Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H, Gray

Little Giant® Mobile Table w/2 Shelves & Wheel Brakes, 1000 lb. Cap, 60"L x 30"W x 34"H, Gray

Little Giant® Mobile Table w/2 Shelves & Wheel Brakes, 1000 lb. Cap, 60"L x 30"W x 34"H, Gray

Little Giant® Shelf Truck w/2 Shelves, 3600 lb. Capacity, 60"L x 30"W x 42"H, Gray

Little Giant® Shelf Truck w/2 Shelves, 3600 lb. Capacity, 60"L x 30"W x 42"H, Gray

Jamco Service Cart w/2 Shelves, 2000 lb. Capacity, 60"L x 30"W x 29"H, Gray

Jamco Service Cart w/2 Shelves, 2000 lb. Capacity, 60"L x 30"W x 29"H, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Global Industrial™ Magnetic Glass Whiteboard, 72" x 48"

Global Industrial™ Magnetic Glass Whiteboard, 72" x 48"

Global Industrial™ Single Sided Steel Grid Bike Rack, Fits 9 Bikes, 31-3/16 x 26-1/2 x 111-5/8"

Global Industrial™ Single Sided Steel Grid Bike Rack, Fits 9 Bikes, 31-3/16 x 26-1/2 x 111-5/8"

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Baby Changing Table - 9012

Baby Changing Table - 9012

Built to handle heavy loads with ease. Sturdy 12 gauge steel shelves with rugged angle posts for maximum strength and rigidity. Retaining lip on bottom shelf prevents items from rolling off. Offset tubular push handle, two rigid and two swivel roller bearing wheels for easy maneuverability. Chip resistant gray finish.

Weights & Dimensions

  • Wheel Diameter 8 in
  • Width 30 in
  • Length 48 in
  • Shelf Spacing 17 in
  • Weight Capacity 2400 lbs
  • Height 31 in
  • Gauge 12 ga

Product Details

  • Assembly Required All-Welded
  • Number of Shelves 2
  • Shelf Type Flat & Tray
  • Type Heavy Duty Cart
  • Brand Jamco
  • Material Steel
  • Manufacturers Part Number SL348-R8
  • Color Family Gray
  • Wheel Type Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jamco Service Cart w/2 Shelves, 2400 lb. Capacity, 48"L x 30"W x 31"H, Gray

Jamco Service Cart w/2 Shelves, 2400 lb. Capacity, 48"L x 30"W x 31"H, Gray

Item #: WB502385

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jamco Service Cart w/2 Shelves, 2400 lb. Capacity, 48"L x 30"W x 31"H, Gray
    Jamco Service Cart w/2 Shelves, 2400 lb. Capacity, 48"L x 30"W x 31"H, Gray
    Jamco Service Cart w/2 Shelves, 2400 lb. Capacity, 48"L x 30"W x 31"H, Gray
    Jamco Service Cart w/2 Shelves, 2400 lb. Capacity, 48"L x 30"W x 31"H, Gray
    Jamco Service Cart w/2 Shelves, 2400 lb. Capacity, 48"L x 30"W x 31"H, Gray
    Jamco Service Cart w/2 Shelves, 2400 lb. Capacity, 48"L x 30"W x 31"H, Gray
    Jamco Service Cart w/2 Shelves, 2400 lb. Capacity, 48"L x 30"W x 31"H, Gray
    Jamco Service Cart w/2 Shelves, 2400 lb. Capacity, 48"L x 30"W x 31"H, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant