x

Take 15% off your entire order!

Offer applied at checkout

Kee Safety - 26 9 - Two Socket Cross, 2" Dia.

Kee Safety - 26 9 - Two Socket Cross, 2" Dia.

Item #: WB296397

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kee Klamp® Fittings
Two Socket Cross

Usually paired with Type 25 to give a 90° joint between the middle rail and an intermediate upright on safety railing. The upright passes through the fitting.

  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • BRAND Kee Safety
  • CONSTRUCTION Galvanized Iron
  • FITTING INSIDE DIAMETER 2.41
  • MANUFACTURERS PART NUMBER 26-9
  • MODEL 296397
  • NOMINAL PIPE SIZE INCHES 2
  • PIPE O.D. 2.375
  • TYPE Two Socket Cross
Customer Review

Not Yet Reviewed

Product Q & A

There are 2 questions for this product.

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kee Safety - 26 9 - Two Socket Cross, 2" Dia.

Kee Safety - 26 9 - Two Socket Cross, 2" Dia.

Item #: WB296397

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant