Advance Controls 103728, Two Speed 2 Button Pendant Station, Cable Sleeve Style
Write a Review
|
Questions & Answers (0)
Product Description
Assembled 74 Series and 75 Series Pendant Stations are furnished complete with standard nameplates, booted pushbuttons and contact blocks. Single Speed has 1 NO + 1 NC contacts. Two Speed has 2 NO - Cumulative Operation. All button pairs are mechanically interlocked. All buttons are momentary.
PRICE
$89.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 65 mm |
| Depth | 90 mm |
| Height | 340 mm |
| Weight | 0.1 lbs |
Product Details
| GP Amps | 16 A |
| Color | Yellow |
| Auxiliary Contacts | 2NO |
| Operation Temperature | - 20° F to +170° F °F |
| Material | Plastic Enclosure |
| Manufacturers Part Number | 103728 |
| Brand | Advanced Controls |
Compliance & Certifications
| Environmental Rating | IP65 - Enclosure |
| Certifications | UL Listed E145138 VDE R.E.N.A CE |